Beli Psu Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Pencil scratch hardness testerDeskripsi:This tester complies with JIS K5600. It is designed to hold a pencil at a 45-degree angle and apply a 750g load to the tip, and measures hardness and adhesive strength based on the hardness at which a scratch is created when the pencil is caught. This tester measures the hardness of coating films. A spirit level is built into the main unit.*Pencil not included.atribut:
- AS ONE Part Number: 4-4562-01
- Load (g): (pencil tip) 750±10
- Mass (kg): About 1.9
- Material: Surface treatment S45C (electroless nickel plating)
- Offset Angle (°): (pencil) 45±1
- Size (mm): 74x110x55
- Trend Networks Industrial Ethernet TesterDeskripsi:The NaviTEK IE is a tester for commissioning, preventative maintenance and troubleshooting of PROFINET Industrial Ethernet networks as well as standard Ethernet IP networks.Designed to simplify the process, the NaviTEK IE identifies network nodes and configuration without requiring a PC and speciality software. An easy to understand system health check pinpoints potential issues before they become network failures. Automatically discover cable, network or device configuration/faults with the touch of a button.To prove the network has been commissioned successfully, NaviTEK IE provides professional PDF reports that can be shared with colleagues and clients using the free TREND AnyWare mobile app.- Copper Cabling-Using the RJ45 or M12 interfaces the NaviTEK IE offers a wiremap specifically designed for PROFINET Industrial Ethernet networks and Standard Ethernet networks.• Displays the correct wiring colours for the protocol used• Supported cable types - 4 twisted wires / 2 twisted pairs / 4 twisted pairs• Measures the cable length• Determine where and what the cable fault is including split pairs/opens/shorts/miswires.NaviTEK IE - Industrial Ethernet Tester.1 x NaviTEK IE test unit, 1 x Remote unit No. 1, 1 x Rechargeable Power Module, 1 x PSU EU/UK/US adapters, 2 x Patch cables - 30cm, Cat. 5e STP, USB Wi-Fi adapter, 1 x Quick reference guide, 1 x Carry case, 2 x PROFINET RJ45 (m) - M12 (f) D coded 1m adapter cable (R151058)atribut:
- No. of Jobs: Max. 50
- No. of Stored Test: Max. 5000
- Max. Length (m): 181
- Battery Life (hour): 5
- Dimensions per Handset (mm): 175x80x40
- Maximum Length (ft): 593
- Hanna Instruments Waterproof Marine Salinity TesterDeskripsi:Ideal for testing salinity in salt water aquariums, it is quick and easy to use and provides digital readout of both salinity and temperature.Salinity results are displayed in either parts per thousand (ppt), Practical Salinity Units (PSU), or Specific Gravity (SG).Our marine salinity tester is supplied complete with batteries and solutions allowing you to start measuring right away. Also displays temperature.This pocket sized meter is waterproof and perfect for the measurement of salinity aquariums using conductivity to determine the salinity level of your water.Salinity should be checked regularly in aquariums. As Oceans are very stable environments, where there is not a lot of day to day change in the water parameters, fish can respond negatively to even small changes in salinity.Each meter is supplied with:CR2032 battery (installed)Storage/protection shieldInstruction manualQuality certificate35.00 ppt calibration standard sachet (x 4)Care and MaintenanceTo obtain the highest accuracy for measurements, it is important to follow these guidelines:Calibration is only as good as the solution being used. Fresh solution should be used for each calibrationThe probe should be rinsed with purified water each time before placing in calibration solution or sample to be testedRecommended solution: HI-70024P Calibration Solution 35.00ppt, 25 x 20ml sachetsBattery ReplacementThe meter features a low battery indicator. When the battery is running low, the battery indicator will blink on the LCD. Simply change the CR2032 Li-ion battery by removing the battery cover located on the back of the meter.atribut:
- Calibration: Automatic, single point 35.00 ppt
- Battery Type/Life: CR2032 3V Li-ion (1); Approximately 100 hours of continuous use
- Range (ppt): 0.0 to 70.0 (g/L)
- Range (PSU): 0.0 to 70.0
- Range S.G.: 0.001-1.041
- Accuracy PSU: ±1.0 PSU for 0.0 to 40.0 PSU; ±2.0 PSU for 40.0 to 70.0 PSU
- Accuracy S.G.: ±0.001
- Accuracy ppt: ±1.0 ppt for 0.0 to 40.0 ppt; ±2.0 ppt for 40.0 to 70.0 ppt
- Calibration Solution: HI-70024 (35.00 ppt)
- Method PSU: Standard Methods for the Examination of Water and Wastewater, 2520 B, Electrical Conductivity Method
- Method S.G.: Standard Methods for the Examination of Water and Wastewater, 2520 C, Density Method
- Method ppt: International Oceanographic Tables, 1966
- Resolution (PSU): 0.1
- Resolution (ppt): 0.1 (g/L)
- Resolution S.G.: 0.001
- Temperature Accuracy (°C): ±0.5 (±1.0 °F)
- Temperature Range (°C): 0.0 to 50.0/32.0 to 122.0°F
- Temperature Resolution (°C): 0.1/1°F
- Mitsubishi Electric Function Expansionatribut:
- Fuse: 250V,3.15A Time Lag Fuse
- Insulation Resistance: Between power supply terminal (AC power supply) and ground terminal: DC500V 10M ohm or more with insulation resistance tester
- Inrush Current: Maximum 25A 5ms or less/AC 100V, Maximum 50A 5ms or less/AC 200V
- Rated power supply voltage: AC100 to 240V
- Withstand Voltage: Between power supply terminal (AC power supply) and ground terminal: AC 1.5kV for 1 minute
- Output Current: 0.3(DC24V), 1.2(DC5V)
- Allowable Voltage Range: AC85 to 264V
- Allowable momentary power failure time (ms): Operation continues for 10 or less
- Mass (kg): 0.3
- Power Consumption (W): Up to 20
- Rated Frequency (Hz): 50/60
- Trend Networks POE MonitorDeskripsi:LanXPLORER Pro is a tester for analysing and diagnosing problems in networks, cabling and Ethernet devices using copper, fibre and Wi-Fi interfaces.LanXPLORER Pro is a hand held tester for analysing and diagnosing problems in networks, cabling and Ethernet devices using copper, fibre and Wi-Fi interfaces.Using the LanXPLORER Pro in-line and end point modes, IT Technicians can pinpoint issues that are unable to be found with management software as it physically connects to the point of interest instead of scanning the entire network.LanXPLORER Pro does not examine the contents of the data being analysed therefore personal and confidential information will remain confidential.Diagnostic reports can be saved in PDF format and shared with colleagues and clients using the free TREND AnyWare app and a mobile device.LanXPLORER Pro - In-line Network Troubleshooter:1 x LanXPLORER Pro test unit, 1 x remote unit #1, 1 x 2.4/5GHz Wi-Fi antenna, 1 x TREND amplifier probe, 1 x RJ45 insert extraction tool plus 10 x RJ45 inserts, 1 x power module (rechargeable), 1 x mains PSU/charger, 2 x 30cm RJ45 cable, 1 x USB Wi-Fi adapter, 1 x carrying caseatribut:
- No. of Jobs: Max. 30
- No. of Stored Test: Max. 7500
- Max. Length (m): 150
- Battery Life (hour): 5
- Dimensions per Handset (mm): 205x98x45
- Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut)Deskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable MeterDeskripsi:The HI98197 is a rugged portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. The HI98197 is supplied complete with all accessories necessary to perform high purity water measurements packaged into a durable carrying case. The accessories include a stainless steel flow cell and a threaded four ring conductivity probe that allows for high resolution 0.001 µS/cm for conductivity and 0.1 MO * cm for resistivity readings.atribut:
- Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
- Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
- EC Accuracy: +/-1% of reading (+/-0.01 µS/cm or 1 digit, whichever is greater)
- EC Resolution (μS/cm): 0.001; 0.01; 0.1; 0.001; 0.01; 0.1
- EC to TDS Conversion Factor: 0.40 to 1
- EC/TDS Multi-range Measurement Modes: autorange, autoend, lock and fixed range
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
- Logging Memory: up to 10
- Reference Temperature (°C): 15, 20 and 25
- Salinity (% NaCl) Resolution: 0.001
- Salinity (PSU) Accuracy: +/-1% of reading
- Salinity (PSU) Calibration: based on conductivity Calibration
- Salinity (PSU) Range: 0.00 to 42.00 (PSU)
- Salinity (PSU) Resolution: 0.01 PSU
- BAKER INSTRUMENTS Handheld Pressure Calibratoratribut:
- UNSPSC: 31160000
- Brand: BAKER INSTRUMENTS
- Calibration Certificate: No
- Display: Analog Dial Gauge
- Displayed Pressure Units: psig
- Includes: Flexible Hose, Threaded Fitting, Carrying Case
- Internal Pressure Measurement Range (psig): 0 to 18
- Internal Pressure Range Accuracy: ±1.5%
- Internally Generated Pressure Range (psig): 0 to 18
- Measurement Functions: Pressure
- Pressure Source: Internal Hand Pump
- FLUKE Volt/Ma CalibratorDeskripsi:The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.atribut:
- Operating Altitude (m): 3000max
- Display: Clear 5 digit LCD
- Operating Temperature (°C): -10 to 55
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- WEP Power SupplyDeskripsi:WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
- DIAMOND Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Hanna Instruments edge Dedicated Conductivity/TDS/Salinity MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
- Mitsubishi Electric Modbusatribut:
- Relative Humidity: 5 to 95%RH (no condensation) (during operation)
- Mass (kg): 0.08
- Use altitude: 2000m or less
- Noise resistance: Noise voltage 1,000Vp-p, noise width 1micro s, rise 1ns, period 30 to 100Hz by noise simulator
- Ambient Temperature (°C): (Operating) 0 to 55, (Saving) -25 to 75
- Display: RD, SD, POWER
- Insulation Method: Photo coupler insulation
- Shock Resistance: 147m/s2, action time 11ms, 3 times in each direction of X, Y and Z with half sinusoidal pulse
- Druck Pressure CalibratorDeskripsi:Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
Daftar Harga Psu Tester Terbaru November 2026
| AS ONE Pencil scratch hardness tester | Rp6.299.900 |
| Trend Networks Industrial Ethernet Tester | Rp94.999.900 |
| Hanna Instruments Waterproof Marine Salinity Tester | Rp4.699.900 |
| Mitsubishi Electric Function Expansion | Rp2.299.900 |
| Trend Networks POE Monitor | Rp149.999.900 |
| Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut) | Rp12.999.900 |
| Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable Meter | Rp11.999.900 |
| BAKER INSTRUMENTS Handheld Pressure Calibrator | Rp6.499.900 |
| FLUKE Volt/Ma Calibrator | Rp53.999.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)
























































































































































/ifP107658663-1.jpg)



/P101002871-1.jpg)





%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)